• The item cannot be ordered due to missing prices.

Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ DC m7 (mm or inch): 10,8

Article no.: 122771 10,8

Select article variation and quantity

⌀ DC m7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.8 mm
Coating AlTiN-Si
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 54.8 mm
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122771 10,8
EAN / GTIN 4062406148157
Manufacturer number 122771 10,8

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
GG
K
90
GGG
K
60
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122772.
Form HE: order with No. 122773.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ D<sub>C</sub> m7 (mm or inch): 10,8

Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ DC m7 (mm or inch): 10,8

Number of cutting edges Z 2 2 2 2 2
Coating AlTiN-Si TiAlN TiAlN TiAlN TiAlN
Version 6×D 6×D 6×D 6×D 6×D
Overall length L 118 mm 118 mm 118 mm 118 mm 118 mm
Through-coolant no no no no no
Tolerance nominal ⌀ m7 h7 h7 m7 m7
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart