{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.2 mm | |
Coating | AlTiN-Si | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 47.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122771 9,2 | |
EAN / GTIN | 4062406148003 | |
Manufacturer number | 122771 9,2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide drill plain shank DIN 6535 HA 9,2 |
||
Coating | AlTiN-Si | uncoated |
Through-coolant | no | no |
Nominal ⌀ DC | 9.2 | 9.2 |
Norm | DIN 6537 | DIN 6539 |
Tool material | Solid carbide | Solid carbide |
Point angle | 140 | 118 |
recommended maximum drilling depth L2 | 47.2 | 26.2 |