{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 10.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 55.6 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 60 HRC | 0.11 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122642 10,3 | |
EAN / GTIN | 4045197972064 | |
Manufacturer number | 122642 10,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7: 10,3mm |
|||||
Version | 6×D | 6×D | 6×D | 6×D | 6×D |
Colour ring | red | red | green | green | green |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 10.3 mm | 10.3 mm | 10.3 mm | 10.3 mm | 10.3 mm |
Tolerance nominal ⌀ | h7 | h7 | m7 | m7 | m7 |
Flute length Lc | 71 mm | 71 mm | 71 mm | 71 mm | 71 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |