{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 16.2 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 68.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 93 mm | |
Overall length L | 143 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 1100 N/mm2 | 0.35 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122715 16,2 | |
EAN / GTIN | 4045197788740 | |
Manufacturer number | 122715 16,2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 16,2mm |
|||||
Nominal ⌀ DC | 16.2 mm | 16.2 mm | 16.2 mm | 16.2 mm | 16.2 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Tool material | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Flute length Lc | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm |
Series | Master Steel | Master Steel | Pro Steel | Pro Steel | Pro Steel |