• The item cannot be ordered due to missing prices.

GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 10 mm

Article no.: 122715 10

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 10 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 46 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 1100 N/mm2 0.26 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122715 10
EAN / GTIN 4045197788375
Manufacturer number 122715 10

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
75
GG
K
160
GGG
K
130
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds.
  • Clear reduction in cutting forces due to special cutter geometry.
  • Coating for best wear resistance even at high process temperatures.
  • Polished flutes for good chip clearance.

A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122716.
Form HE: order with No. 122715 + 129100HE.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart