{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 10.4 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 55.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 1100 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122715 10,4 | |
EAN / GTIN | 4045197788412 | |
Manufacturer number | 122715 10,4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 10,4 mm |
|||
Semi-Standard | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 10.4 mm | 10.4 mm | 10.4 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | |
Tool material | solid carbide | Solid carbide | Solid carbide |
Type of product | Jobber drill | Jobber drill | Jobber drill |