{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 4×D | |
Tolerance nominal ⌀ | h6 | |
Number of cutting edges Z | 2 | |
recommended maximum drilling depth L2 | 26.5 mm | |
Shank | Parallel shank to h6 | |
Use for drilling | for aramides | |
Through-coolant | no | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 9 mm | |
Shank tolerance | h6 | |
Feed f in AFK | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121230 9 | |
EAN / GTIN | 4045197472069 | |
Manufacturer number | 121230 9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide drill for aramide 9 mm |
||
Number of cutting edges Z | 2 | 2 |
Overall length L | 84 | 89 |
Through-coolant | no | no |
Shank | Parallel shank to h6 | DIN 6535 HE to h6 |
Shank tolerance | h6 | h6 |
Flute length Lc | 40 | 47 |
recommended maximum drilling depth L2 | 26.5 | 33.5 |