• The item cannot be ordered due to missing prices.

Solid carbide drill for aramide, uncoated, ⌀ DC h6: 10mm

Article no.: 121230 10

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 4×D
  • Tolerance nominal ⌀: h6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Version 4×D
Tolerance nominal ⌀ h6
Number of cutting edges Z 2
recommended maximum drilling depth L2 33 mm
Shank Parallel shank to h6
Use for drilling for aramides
Through-coolant no
Flute length Lc 48 mm
Overall length L 89 mm
Shank ⌀ Ds 10 mm
Shank tolerance h6
Feed f in AFK 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 121230 10
EAN / GTIN 4045197472076
Manufacturer number 121230 10

Application Table

PE-HD
N
140
PA 66
N
130
PEEK
N
120
PF 31
N
100
AFRP aramid
N
110
Honeycomb sandwich
N
120
dry
 
Air
 

Description

Version:

Special geometry for reliable drilling of aramide plastics (polyaramides) and aramide fibres as well as thermoplastics and thermosetting plastics.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart