{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 4×D | |
Tolerance nominal ⌀ | h6 | |
Number of cutting edges Z | 2 | |
recommended maximum drilling depth L2 | 7.5 mm | |
Shank | Parallel shank to h6 | |
Use for drilling | for aramides | |
Through-coolant | no | |
Flute length Lc | 12 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 3 mm | |
Shank tolerance | h6 | |
Feed f in AFK | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121230 3 | |
EAN / GTIN | 4045197471284 | |
Manufacturer number | 121230 3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide drill for aramide 3 mm |
||
Number of cutting edges Z | 2 | 2 |
Overall length L | 40 | 62 |
Nominal ⌀ DC | 3 | 3 |
Standard | Manufacturer’s standard | DIN 6537 K |
Flute length Lc | 12 | 20 |
recommended maximum drilling depth L2 | 7.5 | 15.5 |
Type of product | Jobber drill | Jobber drill |