{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 4×D | |
Tolerance nominal ⌀ | h6 | |
Number of cutting edges Z | 2 | |
recommended maximum drilling depth L2 | 18.5 mm | |
Shank | Parallel shank to h6 | |
Use for drilling | for aramides | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 5 mm | |
Shank tolerance | h6 | |
Feed f in AFK | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121230 5 | |
EAN / GTIN | 4045197472007 | |
Manufacturer number | 121230 5 |