• The item cannot be ordered due to missing prices.

Solid carbide drill for aramide 8,5 mm

Article no.: 121230 8,5

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Version: 4×D
  • Tolerance nominal ⌀: h6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 8.5 mm
Coating uncoated
Tool material Solid carbide
Norm Manufacturer’s standard
Version 4×D
Tolerance nominal ⌀ h6
Number of cutting edges Z 2
recommended maximum drilling depth L2 24.3 mm
Shank Parallel shank to h6
Use for drilling for aramides
Through-coolant no
Flute length Lc 37 mm
Overall length L 79 mm
Shank ⌀ Ds 8.5 mm
Shank tolerance h6
Feed f in AFK 0.09 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 121230 8,5
EAN / GTIN 4045197472052
Manufacturer number 121230 8,5

Application Table

PE-HD
N
140
PA 66
N
130
PEEK
N
120
PF 31
N
100
AFRP aramid
N
110
Honeycomb sandwich
N
120
dry
 
Air
 

Description

Version:

Special geometry for reliable drilling of aramide plastics (polyaramides) and aramide fibres as well as thermoplastics and thermosetting plastics.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide drill for aramide  8,5 mm

Solid carbide drill for aramide 8,5 mm

Number of cutting edges Z 2 2
Version 4×D 4×D
Nominal ⌀ DC 8.5 8.5
Shank tolerance h6 h6
Tolerance nominal ⌀ h6 h7
Shank ⌀ Ds 8.5 10
Type of product Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart