{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 25.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 345 | |
Type | INOX | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35-40 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 126.8 mm | |
Flute length Lc | 165 mm | |
Overall length L | 286 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116360 25,5 | |
EAN / GTIN | 4045197032225 | |
Manufacturer number | 116360 25,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Jobber drill HSS-E VA 25,5 mm |
|||
Colour ring | without | without | without |
Overall length L | 286 | 286 | 286 |
Standard | DIN 345 | DIN 345 | DIN 345 |
Shank | Morse taper | Morse taper | Morse taper |
Point angle | 135 | 118 | 118 |
Morse taper MT size | 3 | 3 | 3 |
Feed f in steel < 750 N/mm2 | 0.25 | 0.25 | 0.25 |