• The item cannot be ordered due to missing prices.

Jobber drill HSS-E VA, uncoated, ⌀ DC h8: 12,2mm

Article no.: 116360 12,2

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 345
  • Type: INOX
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 12.2 mm
Coating uncoated
Tool material HSS E
Standard DIN 345
Type INOX
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 35-40 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 82.7 mm
Flute length Lc 101 mm
Overall length L 182 mm
Morse taper MT size 1
Feed f in steel < 750 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116360 12,2
EAN / GTIN 4045197031815
Manufacturer number 116360 12,2

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
INOX < 900 N/mm²
M
12
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

With strengthened core.
Specially treated surface, reducing edge build up and improving chip evacuation.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart