{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 345 | |
Type | INOX | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35-40 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 83 mm | |
Flute length Lc | 101 mm | |
Overall length L | 182 mm | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116360 12 | |
EAN / GTIN | 4045197031808 | |
Manufacturer number | 116360 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Jobber drill HSS-E VA 12 mm |
||||
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 12 | 12 | 12 | 12 |
Standard | DIN 345 | DIN 1897 | DIN 338 | DIN 338 |
Tool material | HSS E | HSS E | HSS E | HSS Co 8 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 83 | 33 | 83 | 83 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |