• The item cannot be ordered due to missing prices.

Jobber drill HSS-E VA, uncoated, ⌀ DC h8: 17mm

Article no.: 116360 17

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 345
  • Type: INOX
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 17 mm
Coating uncoated
Tool material HSS E
Standard DIN 345
Type INOX
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 35-40 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 99.5 mm
Flute length Lc 125 mm
Overall length L 223 mm
Morse taper MT size 2
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116360 17
EAN / GTIN 4045197031983
Manufacturer number 116360 17

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
INOX < 900 N/mm²
M
12
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

With strengthened core.
Specially treated surface, reducing edge build up and improving chip evacuation.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E VA, uncoated, ⌀ D<sub>C</sub> h8: 17mm

Jobber drill HSS-E VA, uncoated, ⌀ DC h8: 17mm

Number of cutting edges Z 2 2 2 2 2 2
Coating uncoated uncoated uncoated uncoated uncoated uncoated
Through-coolant no no no no no no
Nominal ⌀ DC 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm
Tool material HSS E HSS HSS HSS HSS HSS
Flute length Lc 125 mm 125 mm 125 mm 125 mm 159 mm 125 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart