{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 345 | |
Type | INOX | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35-40 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 114.3 mm | |
Flute length Lc | 145 mm | |
Overall length L | 243 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116360 20,5 | |
EAN / GTIN | 4045197032102 | |
Manufacturer number | 116360 20,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Jobber drill HSS-E VA, uncoated, ⌀ DC h8: 20,5mm |
|||||
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 243 mm | 243 mm | 243 mm | 282 mm | 243 mm |
Through-coolant | no | no | no | no | no |
Shank | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper |
Flute length Lc | 145 mm | 145 mm | 145 mm | 184 mm | 145 mm |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. | 0.21 mm/rev. |
recommended maximum drilling depth L2 | 114.3 mm | 114.3 mm | 114.3 mm | 153.3 mm | 114.3 mm |