{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.3 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.1 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7.3 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 7,3 | |
EAN / GTIN | 4045197535184 | |
Manufacturer number | 114405 7,3 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill HSS-E N 7,3 mm |
|||
Coating | uncoated | uncoated | TiAlN |
Through-coolant | no | no | no |
Nominal ⌀ DC | 7.3 | 7.3 | 7.3 |
Tool material | HSS E | HSS E | HSS Co 8 |
Flute length Lc | 69 | 34 | 69 |
Shank ⌀ Ds | 7.3 | 7.3 | 7.3 |
Type of product | Jobber drill | Jobber drill | Jobber drill |