{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.9 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.7 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 4.9 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 4,9 | |
EAN / GTIN | 4045197534941 | |
Manufacturer number | 114405 4,9 |
This article |
Recommendations |
|||
---|---|---|---|---|
Jobber drill HSS-E N, uncoated, ⌀ DC h8: 4,9mm |
||||
Coating | uncoated | uncoated | TiAlN | uncoated |
Through-coolant | no | no | no | no |
Standard | DIN 338 | DIN 1897 | DIN 338 | DIN 1897 |
Tool material | HSS E | HSS E | HSS Co 8 | HSS |
Flute length Lc | 52 mm | 26 mm | 52 mm | 17 mm |
recommended maximum drilling depth L2 | 44.7 mm | 18.7 mm | 44.7 mm | 9.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |