{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.7 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17.5 mm | |
Flute length Lc | 20 mm | |
Overall length L | 43 mm | |
Shank ⌀ Ds | 1.7 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 1,7 | |
EAN / GTIN | 4045197534613 | |
Manufacturer number | 114405 1,7 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill HSS-E N 1,7 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Nominal ⌀ DC | 1.7 | 1.7 | 1.7 |
Point angle | 135 | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Flute length Lc | 20 | 10 | 20 |
recommended maximum drilling depth L2 | 17.5 | 7.5 | 17.5 |
Type of product | Jobber drill | Jobber drill | Jobber drill |