{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.1 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 20.9 mm | |
Flute length Lc | 24 mm | |
Overall length L | 49 mm | |
Shank ⌀ Ds | 2.1 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 2,1 | |
EAN / GTIN | 4045197534668 | |
Manufacturer number | 114405 2,1 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Jobber drill HSS-E N, uncoated, ⌀ DC h8: 2,1mm |
|||||||||
Colour ring | without | yellow | red | without | blue | blue | green | green | green |
Through-coolant | no | no | no | no | no | no | no | no | no |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Point angle | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 118 degrees | 130 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 2.1 mm | 2.1 mm | 2.1 mm | 2.1 mm | 2.1 mm | 2.1 mm | 3 mm | 2.1 mm | 2.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |