• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 1,8mm

Article no.: 114405 1,8
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 1.8 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 19.3 mm
Flute length Lc 22 mm
Overall length L 46 mm
Shank ⌀ Ds 1.8 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114405 1,8
EAN / GTIN 4045197534637
Manufacturer number 114405 1,8

Application Table

Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 1,8mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 1,8mm

Coating uncoated uncoated uncoated uncoated TiAlN TiAlN
Colour ring without yellow red without blue blue
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Flute length Lc 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm
Shank ⌀ Ds 1.8 mm 1.8 mm 1.8 mm 1.8 mm 1.8 mm 1.8 mm
recommended maximum drilling depth L2 19.3 mm 19.3 mm 19.3 mm 19.3 mm 19.3 mm 19.3 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart