{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 7.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 22.9 mm | |
Flute length Lc | 34 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 7.4 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 7,4 | |
EAN / GTIN | 4062406742850 | |
Manufacturer number | 113006 7,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 7,4mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 74 mm | 74 mm | 74 mm | 74 mm | 74 mm | 74 mm |
Nominal ⌀ DC | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Flute length Lc | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm |