• The item cannot be ordered due to missing prices.

HOLEX CleverDrill HSS jobber drill 2,3 mm

Article no.: 113006 2,3

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CleverDrill
    Nominal ⌀ DC 2.3 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 1897
    Type N
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 9.6 mm
    Flute length Lc 13 mm
    Overall length L 40 mm
    Shank ⌀ Ds 2.3 mm
    Feed f in steel < 750 N/mm2 0.05 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 113006 2,3
    EAN / GTIN 4062406742249
    Manufacturer number 113006 2,3

    Application Table

    Alu plastics
    N
    80
    Aluminium (short chipping)
    N
    63
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    35
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    20
    GG(G)
    K
    30
    CuZn
    N
    40
    Oil
     
    wet maximum
     

    Description

    Version:

    Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Note:

    Successor product to No. 113005.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart