{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 4.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 18.7 mm | |
Flute length Lc | 26 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 4.9 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 4,9 | |
EAN / GTIN | 4062406742607 | |
Manufacturer number | 113006 4,9 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 4,9mm |
||
Number of cutting edges Z | 2 | 2 |
Colour ring | without | green |
Overall length L | 62 mm | 62 mm |
Through-coolant | no | no |
Point angle | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 |
Type of product | Jobber drill | Jobber drill |