• The item cannot be ordered due to missing prices.

HOLEX CleverDrill HSS jobber drill 5,6 mm

Article no.: 113006 5,6

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 5.6 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 19.6 mm
Flute length Lc 28 mm
Overall length L 66 mm
Shank ⌀ Ds 5.6 mm
Feed f in steel < 750 N/mm2 0.08 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113006 5,6
EAN / GTIN 4062406742676
Manufacturer number 113006 5,6

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
63
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
20
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Successor product to No. 113005.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX CleverDrill HSS jobber drill  5,6 mm

HOLEX CleverDrill HSS jobber drill 5,6 mm

Coating uncoated uncoated uncoated uncoated TiN uncoated
Colour ring without without without without without without
Through-coolant no no no no no no
Tool material HSS HSS HSS HSS HSS HSS
Point angle 118 118 118 118 118 118
Type N N N N N N
recommended maximum drilling depth L2 19.6 48.6 48.6 48.6 48.6 48.6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart