• The item cannot be ordered due to missing prices.

HOLEX CleverDrill HSS jobber drill 4,3 mm

Article no.: 113006 4,3

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 4.3 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 17.6 mm
Flute length Lc 24 mm
Overall length L 58 mm
Shank ⌀ Ds 4.3 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113006 4,3
EAN / GTIN 4062406742546
Manufacturer number 113006 4,3

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
63
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
20
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Successor product to No. 113005.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX CleverDrill HSS jobber drill  4,3 mm

HOLEX CleverDrill HSS jobber drill 4,3 mm

Number of cutting edges Z 2 2 2 2 2 2
Coating uncoated uncoated uncoated uncoated TiN uncoated
Overall length L 58 80 80 80 80 80
Through-coolant no no no no no no
Nominal ⌀ DC 4.3 4.3 4.3 4.3 4.3 4.3
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart