{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slot width at pin A | 43 mm | |
Eye width B | 25 mm | |
Distance eye-pin C | 95 mm | |
Pin ⌀ D | 29 mm | |
Eye ⌀ E | 68 mm | |
Safe working load | 8.5 t | |
Weight | 2.78 kg | |
Type of product | Shackle |
Article number | 086482 8,5 | |
EAN / GTIN | 2050001741899 |