{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slot width at pin A | 21 mm | |
Eye width B | 13 mm | |
Distance eye-pin C | 48 mm | |
Pin ⌀ D | 16 mm | |
Eye ⌀ E | 33 mm | |
Safe working load | 2 t | |
Weight | 0.44 kg | |
Type of product | Shackle |
Article number | 086482 2 | |
EAN / GTIN | 2050001741875 |