{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slot width at pin A | 17 mm | |
Eye width B | 10 mm | |
Distance eye-pin C | 37 mm | |
Pin ⌀ D | 11 mm | |
Eye ⌀ E | 26 mm | |
Safe working load | 1 t | |
Weight | 0.17 kg | |
Type of product | Shackle |
Article number | 086482 1 | |
EAN / GTIN | 2050001741868 |