{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slot width at pin A | 61 mm | |
Eye width B | 38 mm | |
Distance eye-pin C | 148 mm | |
Pin ⌀ D | 42 mm | |
Eye ⌀ E | 98 mm | |
Safe working load | 17 t | |
Weight | 8.79 kg | |
Type of product | Shackle |
Article number | 086482 17 | |
EAN / GTIN | 2050001758071 |