{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slot width at pin A | 14 mm | |
Eye width B | 8 mm | |
Distance eye-pin C | 31 mm | |
Pin ⌀ D | 10 mm | |
Eye ⌀ E | 21 mm | |
Safe working load | 0.75 t | |
Weight | 0.13 kg | |
Type of product | Shackle |
Article number | 086482 0,75 | |
EAN / GTIN | 2050001757944 |