Eye bolt, Thread ⌀: M6

Article no.: 086472 M6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
284 pieces in stock 284 pieces available in 11-14 working days

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 4:1 0.4 t
Internal ⌀ ring A 25 mm
External ⌀ ring B 45 mm
Collar ⌀ support C 25 mm
Dimension D 10 mm
Thread length of nut E 10 mm
Overall height F 45 mm
Thread ⌀ M6
Thread length 13 mm
Weight 0.09 kg
Type of product Eye bolt

Identification & Classification

Article number 086472 M6
Copy
EAN / GTIN 2050001757999
Copy
Manufacturer/responsible person LIFTEUROP S.A., Zone d'Activitès Salzbaach BP 100L, 9559 WILTZ, Luxembourg, www.lifteurop.com

Description

Version:

High-strength eye bolts / nuts, red paint finish.

Note:

Do not place a load on the eye bolt / nut at 90° to the screw thread axis!
SF 4:1 = Safety Factor 4.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart