{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 4:1 | 4 t | |
Internal ⌀ ring A | 35 mm | |
External ⌀ ring B | 63 mm | |
Collar ⌀ support C | 35 mm | |
Dimension D | 14 mm | |
Thread length of nut E | 14 mm | |
Overall height F | 62 mm | |
Thread ⌀ | M16 | |
Thread length | 27 mm | |
Weight | 0.31 kg | |
Type of product | Eye bolt |
Article number | 086472 M16 | |
EAN / GTIN | 2050001741776 |