• The item cannot be ordered due to missing prices.

Eye bolt M30

Article no.: 086472 M30

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 4:1 12 t
Internal ⌀ ring A 60 mm
External ⌀ ring B 108 mm
Collar ⌀ support C 65 mm
Dimension D 24 mm
Thread length of nut E 24 mm
Overall height F 109 mm
Thread ⌀ M30
Thread length 45 mm
Weight 1.7 kg
Type of product Eye bolt

Identification numbers & Classifications

Article number 086472 M30
EAN / GTIN 2050001741806

Description

Version:

High-strength eye bolts / nuts, red paint finish.

Note:

Do not place a load on the eye bolt / nut at 90° to the screw thread axis!
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart