{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 4:1 | 1 t | |
Internal ⌀ ring A | 25 mm | |
External ⌀ ring B | 45 mm | |
Collar ⌀ support C | 25 mm | |
Dimension D | 10 mm | |
Thread length of nut E | 10 mm | |
Overall height F | 45 mm | |
Thread ⌀ | M10 | |
Thread length | 17 mm | |
Weight | 0.11 kg | |
Type of product | Eye bolt |
Article number | 086472 M10 | |
EAN / GTIN | 2050001758019 |