{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 4:1 | 32 t | |
Internal ⌀ ring A | 90 mm | |
External ⌀ ring B | 166 mm | |
Collar ⌀ support C | 100 mm | |
Dimension D | 38 mm | |
Thread length of nut E | 35 mm | |
Overall height F | 168 mm | |
Thread ⌀ | M48 | |
Thread length | 68 mm | |
Weight | 6.2 kg | |
Type of product | Eye bolt |
Article number | 086472 M48 | |
EAN / GTIN | 2050001758057 |