{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 5:1 | 22 t | |
Lifting capacity WLL SF 4:1 | 25 t | |
Thread ⌀ | M56×5.5 | |
Thread length L | 78 mm | |
Internal hexagon size across flats S | 19 mm | |
Height of screw head A | 79 mm | |
Height of centre divider B | 38 mm | |
Screw head ⌀ C | 90 mm | |
Distance from centre divider to eye D | 125 mm | |
Eye width E | 91 mm | |
Eye thickness F | 182 mm | |
Attachment eye width G | 45 mm | |
Type of product | Attachment eye |
Article number | 086453 M56X5,5 | |
EAN / GTIN | 2050001949257 | |
Manufacturer number | DSS M 56 UP | |
Manufacturer | LIFTEUROP S.A., Zone d'Activitès Salzbaach BP 100L, 9559 WILTZ, Luxembourg, www.lifteurop.com |