{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 5:1 | 13 t | |
Lifting capacity WLL SF 4:1 | 15 t | |
Thread ⌀ | M42×4.5 | |
Thread length L | 63 mm | |
Internal hexagon size across flats S | 19 mm | |
Height of screw head A | 61 mm | |
Height of centre divider B | 31 mm | |
Screw head ⌀ C | 70 mm | |
Distance from centre divider to eye D | 104 mm | |
Eye width E | 73 mm | |
Eye thickness F | 149 mm | |
Attachment eye width G | 33 mm | |
Type of product | Attachment eye |
Article number | 086453 M42X4,5 | |
EAN / GTIN | 2050001949226 | |
Manufacturer number | DSS M 42 UP |