• The item cannot be ordered due to missing prices.

DSS attachment eye M36X4

Article no.: 086453 M36X4

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 5:1 11 t
Lifting capacity WLL SF 4:1 12 t
Thread ⌀ M36×4
Thread length L 54 mm
Internal hexagon size across flats S 19 mm
Height of screw head A 61 mm
Height of centre divider B 31 mm
Screw head ⌀ C 70 mm
Distance from centre divider to eye D 104 mm
Eye width E 73 mm
Eye thickness F 149 mm
Attachment eye width G 33 mm
Type of product Attachment eye

Identification numbers & Classifications

Article number 086453 M36X4
EAN / GTIN 2050001949219
Manufacturer number DSS M 36 UP

Description

Version:

Compact, high-strength attachment eye for screwing in. Rotates 360°, pivots 180°.

Note:

SF 5:1 = Safety Factor 5.
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart