DSS attachment eye, Thread ⌀: M33X3,5

Article no.: 086453 M33X3,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 5:1 8.5 t
Lifting capacity WLL SF 4:1 10.5 t
Thread ⌀ M33×3.5
Thread length L 50 mm
Internal hexagon size across flats S 19 mm
Height of screw head A 61 mm
Height of centre divider B 31 mm
Screw head ⌀ C 70 mm
Distance from centre divider to eye D 104 mm
Eye width E 73 mm
Eye thickness F 149 mm
Attachment eye width G 33 mm
Type of product Attachment eye

Identification & Classification

Article number 086453 M33X3,5
EAN / GTIN 2050001949202
Manufacturer number DSS M 33 UP
Manufacturer LIFTEUROP S.A., Zone d'Activitès Salzbaach BP 100L, 9559 WILTZ, Luxembourg, www.lifteurop.com

Description

Version:

Compact, high-strength attachment eye for screwing in. Rotates 360°, pivots 180°.

Note:

SF 5:1 = Safety Factor 5.
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart