• The item cannot be ordered due to missing prices.

DSS attachment eye M48X5

Article no.: 086453 M48X5

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 5:1 17 t
Lifting capacity WLL SF 4:1 20 t
Thread ⌀ M48×5
Thread length L 68 mm
Internal hexagon size across flats S 19 mm
Height of screw head A 79 mm
Height of centre divider B 38 mm
Screw head ⌀ C 90 mm
Distance from centre divider to eye D 125 mm
Eye width E 91 mm
Eye thickness F 182 mm
Attachment eye width G 45 mm
Type of product Attachment eye

Identification numbers & Classifications

Article number 086453 M48X5
EAN / GTIN 2050001949240
Manufacturer number DSS M 48 UP

Description

Version:

Compact, high-strength attachment eye for screwing in. Rotates 360°, pivots 180°.

Note:

SF 5:1 = Safety Factor 5.
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart