{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 8 mm | |
Shank thickness | 12.7 mm | |
overall length | 89 mm | |
Character | K | |
Type of product | Hand punch |
Article number | 085431 8/K | |
EAN / GTIN | 5022044003675 |