{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 10 mm | |
Shank thickness | 14.3 mm | |
overall length | 89 mm | |
Character | S | |
Type of product | Hand punch |
Article number | 085431 10/S | |
EAN / GTIN | 5022044004191 |