• The item cannot be ordered due to missing prices.

Letter punch − individual Normal script A − Z 2/T mm

Article no.: 085431 2/T

Select article variation and quantity

Character height / Characters (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character height 2 mm
Shank thickness 6.35 mm
overall length 63.5 mm
Character T
Type of product Hand punch

Identification numbers & Classifications

Article number 085431 2/T
EAN / GTIN 5022044001121

Description

Suitable for:

Set No. 085405 and No. 085430.

Note:

The asterisk in the stated size acts as a placeholder for the required characters.
When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart