{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 27 mm - 27.9 mm | |
Reach L1 | 81 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 270-081-32A-3D | |
Manufacturer's designation | DCN 270-081-32A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 27 | |
EAN / GTIN | 7291075291018 | |
Manufacturer number | 3203522 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 27
on request
Available in 1-2 weeks
0 pieces in stock
€668.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
€569.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 27 ;27.9 | 27 ;27.99 |
Version | 3×D | 3×D |
Use for drilling | concave ;convex ;Drilling through a stack ;Cross drilling | limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 60 | 60 |
Reach L1 | 81 | 84 |