{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 20 mm - 20.9 mm | |
Reach L1 | 60 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Iscar item designation | DCN 200-060-25A-3D | |
Manufacturer's designation | DCN 200-060-25A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 20 | |
EAN / GTIN | 7291075291117 | |
Manufacturer number | 3260084 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 20
on request
In stock
5 pieces in stock
423,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
419,75 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 3×D | 3×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 25 | 25 |
Shank length Ls | 56 | 56 |
Type of product | Insdexable Drill | Indexable drill |