{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 14.5 mm - 14.9 mm | |
Reach L1 | 44 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 145-044-16A-3D | |
Manufacturer's designation | DCN 145-044-16A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 14,5 | |
EAN / GTIN | 7291075290929 | |
Manufacturer number | 3202429 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 14,5
on request
In stock
7 pieces in stock
€ 331,20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
€ 318,55
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 14.5 ;14.9 | 14.5 ;14.99 |
Version | 3×D | 3×D |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 16 | 16 |
Shank length Ls | 48 | 48 |
Reach L1 | 44 | 45 |
Series | SUMOCHAM | HiPer-Drill |