{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 21 mm - 21.9 mm | |
Reach L1 | 63 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Iscar item designation | DCN 210-063-25A-3D | |
Manufacturer's designation | DCN 210-063-25A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 21 | |
EAN / GTIN | 7291075291124 | |
Manufacturer number | 3260085 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 3×D, Size: 21
on request
In stock
4 pieces in stock
€511.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
€428.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 21 mm - 21.9 mm | 21 mm - 21.99 mm |
Version | 3×D | 3×D |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes |
Shank ⌀ Ds | 25 mm | 25 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |