{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 11 mm - 11.4 mm | |
Reach L1 | 33 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 110-033-16A-3D | |
Manufacturer's designation | DCN 110-033-16A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 11 | |
EAN / GTIN | 7291075290875 | |
Manufacturer number | 3202419 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 11
on request
In stock
3 pieces in stock
€ 299,00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
€ 284,05
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 11 ;11.4 | 11 ;11.49 |
Number of cutting edges Z | 2 | 2 |
Version | 3×D | 3×D |
Use for drilling | concave ;convex ;Drilling through a stack ;Cross drilling | limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
Through-coolant | yes | yes |
Reach L1 | 33 | 35 |
Series | SUMOCHAM | HiPer-Drill |