Cover made of laminated wood 50X28

Article no.: 951985 50X28
(103.38 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Safety Stance™ Nitrile
    Width 1,250 mm
    Depth 700 mm
    Width in G 50
    Depth in G 28
    Thickness 15 mm
    Type of product Cover plate

    Identification numbers & Classifications

    Article number 951985 50X28
    EAN / GTIN 2050002004986
    Manufacturer number 549S2640OB

    Description

    Version:

    Cover suitable for tool cabinets and cabinets.
    Laminated wood cover approx. 15 mm thick.

    Supplied with:

    Cover without fastening material.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart